Shop All Disposable Shoe Covers
Bootiebutler
Shoe Cover Refill, SuprBootie, 600PR, PK600
Mfr # KBSB-600
Zoro # G4113752
product price: $407.99
/pk 600, $0.68/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Closure Type Elastic
- Seam Style Heat-Sealed
- Standards Federal Standard 209E and ISO STD. 14664-1 Class 5
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bootiebutler
- MFR # KBSB-600
- Zoro # G4113752
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Overall Height | 26 in |
Details
Item | Shoe Cover Refills |
Material | Polypropylene |
Closure Type | Elastic |
Seam Style | Heat-Sealed |
Standards | Federal Standard 209E and ISO STD. 14664-1 Class 5 |
Waterproof | Yes |
Series | BootieButler(R) |
Federal 209E Cleanroom Class | 100 |
Packaging | Bulk |
Anti-Static | Yes |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Description
Shoe Cover Refills, Anti-Static Yes, Closure Type Elastic, Federal 209E Cleanroom Class 100, ISO Cleanroom Class ISO 5 (Class 100) and above, Material Polypropylene, Overall Height 26 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Heat-Sealed, Series BootieButler(R), Standards Federal Standard 209E and ISO STD. 14664-1 Class 5, Waterproof Yes, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Flame Resistant Sleeve, Royal/Black Leather, Cotton (231096)
- ZORO SELECT 1.5" Master Link - Yellow, Acetal, 10 pk (30702-10)
- SUPERSCAN Label Holder, Magnetic, 4in x 6in, PK50 (APXT46M)
- CATO Fire Extinguisher Cabinet, Surface Mount, 23 1/4 in Height, 10 lb (105-10 WWC-H)
- TINGLEY Boot Savers Disposable Shoe Cover, Red, L, PR, PK100 (6332)
- DUPONT Boot Covers, XL, White, Tyvek � IsoClean �, Elastic (IC444SWHXL02000B)
- ONGUARD Boot Covers, Slip Resist Sole, XL, Ylw, PR (9759000)
- CONDOR Shoe Covers, SlipResist, 1Size, White, PK200 (2KTU3)
- EPIC Epic Blue Polyprpylene Shoe Covrs, PK 100 (514673-XL)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3703B)
- HONEYWELL NORTH Disposable 4H Booties (WPL583)
- Bootiebutler Disposable Clothing