Shop All Disposable Shoe Covers
Bootiebutler
Shoe Cover Refill, 825Pairs, PK825
Mfr # KBPE825
Zoro # G4113865
product price: $311.99
/pk 825, $0.38/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Elastic
- Seam Style Heat-Sealed
- Series BootieButler(R)
- Standards Federal Standard 209E and ISO STD. 14664-1 Class 5
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bootiebutler
- MFR # KBPE825
- Zoro # G4113865
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Overall Height | 25 in |
Details
Item | Shoe Cover Refills |
Closure Type | Elastic |
Seam Style | Heat-Sealed |
Series | BootieButler(R) |
Standards | Federal Standard 209E and ISO STD. 14664-1 Class 5 |
Waterproof | Yes |
Anti-Static | Yes |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Packaging | Bulk |
Federal 209E Cleanroom Class | 100 |
Description
Shoe Cover Refills, Anti-Static Yes, Closure Type Elastic, Federal 209E Cleanroom Class 100, ISO Cleanroom Class ISO 5 (Class 100) and above, Overall Height 25 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Heat-Sealed, Series BootieButler(R), Standards Federal Standard 209E and ISO STD. 14664-1 Class 5, Waterproof Yes, Package Quantity 825
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSORB Caustic Neutralizing Absorbent, 30Gal Drm (SP70CA-L30D)
- IRONLACE Unbrkbl Shoelace Boot Lace, 96", Brn, PR1 (30014)
- BRADY Arc Flash Protection Label, PK100, 52028 (52028)
- MSA SAFETY Hard Hat Suspension, Ratchet (816654)
- MAGID EconoWear White Tyvek Shoe Covers, XXL (SC11-XXL)
- DUPONT Tyvek Isoclean Boot Covers, Clean/Sterile, White, 2X, PK100 (IC447SWH2X0100CS)
- KLEENGUARD A20 Breathable Particle Protection Shoe Covers, White, One Size, PK300 (417-36885)
- DUPONT Proshield 30 Shoe Covers, SlipResistSole, L, White, PK200 (PE440SWHLG020000)
- MAGID EconoWear KneeHigh Tyvek Boot Covers with PVC Soles, XXL (SC116-XXL)
- DUPONT Boot Covers, Serged, White, XL, PK100 (IC457SWHXL01000B)
- KEYSTONE SAFETY Shoe Covers, XL, White, Polypropylene, PK300 (SC-CPE-XL-WHITE)
- Bootiebutler Workwear and Protective Clothing