Shop All Disposable Shoe Covers
Bootiebutler
Shoe Cover Refill, 750 Pairs, PK750
Mfr # KBNS28-750
Zoro # G4108658
product price: $333.99
/pk 750, $0.45/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Closure Type Elastic
- Seam Style Heat-Sealed
- Series BootieButler(R)
- Standards Federal Standard 209E and ISO STD. 14664-1 Class 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bootiebutler
- MFR # KBNS28-750
- Zoro # G4108658
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Overall Height | 25 in |
Details
Item | Shoe Cover Refills |
Material | Polypropylene |
Closure Type | Elastic |
Seam Style | Heat-Sealed |
Series | BootieButler(R) |
Standards | Federal Standard 209E and ISO STD. 14664-1 Class 5 |
Includes Slip Resistant Sole | Yes |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Packaging | Bulk |
Anti-Static | Yes |
Federal 209E Cleanroom Class | 100 |
Description
Shoe Cover Refills, Anti-Static Yes, Closure Type Elastic, Federal 209E Cleanroom Class 100, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 5 (Class 100) and above, Material Polypropylene, Overall Height 25 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Heat-Sealed, Series BootieButler(R), Standards Federal Standard 209E and ISO STD. 14664-1 Class 5, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Horizontal Glove Dispenser, Metal, 1 Box (6GKZ6)
- AZUSA SAFETY Bluwolf, 18 ga. Cut Resistant ANSI A4 Gloves, Polyurthane Palm Coating/Nitrile Reinforced Thumb, M (BW4020)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (S2210)
- CARHARTT Reversible Belt, Black/Brown, 42"L, 1-1/2"W (A000550020111)
- ALPHA PRO TECH Critical Cover® SuregGrip™ Shoe Covers, Conductive, XL, Blue, PK300 (SH-12523-B)
- ALPHA PRO TECH Critical Cover® Boot Covers, Anti-Skid Sole, Elastic Ankle, White, PK200 (BT-A1812-B)
- COURTESY SERVICE PRODUCTS Skid Resistant Shoe Covers 100 Pack Extra Large (117-60-03)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3703B)
- DUPONT BootCovers, SlipResistSole, XL, White, PK100 (PC444SWHXL01000B)
- KLEIN TOOLS Tradesman Pro™ Shoe Covers, X-Large (55489)
- ALPHA PRO TECH Critical Cover® UltraGrip™ Shoe Covers, Anti-skid Sole, XL, White, PK200 (SH-E1313-BH)
- Bootiebutler Disposable Clothing