Shop All Disposable Shoe Covers
Bootiebutler
Shoe Cover Refill, 750 Pairs, PK750
Mfr # KBNS28-750 ESD
Zoro # G4109403
product price: $1,408.99
/pk 750, $1.88/ea
Free Shipping & Returns
$1,408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Closure Type Elastic
- Seam Style Heat-Sealed
- Series BootieButler(R)
- Includes Slip Resistant Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bootiebutler
- MFR # KBNS28-750 ESD
- Zoro # G4109403
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Overall Height | 24 1/2 in |
Details
Item | Shoe Cover Refills |
Material | Polypropylene |
Closure Type | Elastic |
Seam Style | Heat-Sealed |
Series | BootieButler(R) |
Includes Slip Resistant Sole | Yes |
Standards | Federal Standard 209E and ISO STD. 14664-1 Class 5 |
Federal 209E Cleanroom Class | 100 |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Packaging | Bulk |
Anti-Static | Yes |
Description
Shoe Cover Refills, Anti-Static Yes, Closure Type Elastic, Federal 209E Cleanroom Class 100, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 5 (Class 100) and above, Material Polypropylene, Overall Height 24 1/2 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Heat-Sealed, Series BootieButler(R), Standards Federal Standard 209E and ISO STD. 14664-1 Class 5, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: XL (HW100FG (XL))
- LIFT SAFETY CRINKLE LATEX PALM Black 13g Polyester Knit Glove with Latex Palm XLRG (G15PCL-K1L)
- HONEYWELL UVEX Uvex Protege Safety Glasses, HydroShield Anti-Fog, Anti-Scratch, Black Half-Frame, Clear Lens (S4200HS)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3 in x 2 ft., PK50 (GRAN13678)
- IMPACT PRODUCTS PolyLite Shoe Covers, 18", 150PR/CT, Blue, PK150 (IMPM2105BNS18)
- DUPONT DuPont Tyvek 400 Boot Covers, 18inH, Gray, 100/Case (FC454SGY00010000)
- TINGLEY Boot Saver® Disposable Shoe Covers, XL, Ankle Height, Yellow, 100 Pack (6333.XL)
- BOTRON CO ESD Shoe Cover, PK300 (B20020)
- CELLUCAP Shoe Covers, SlipResistSole, XL, Blue, PK300 (28033BGRA)
- PRO SHOE COVERS Blue Large (RB300LG)
- SAFE HANDLER Kleen Walk Non-Woven Disposable Boot, Shoe Cover, Blue (120-Pack) (SH-ES-PPSG-BL-120)
- Bootiebutler Disposable Shoe Covers