Shop All Disposable Shoe Covers
Bootiebutler
Shoe Cover Refill, 600 Pairs, PK600
Mfr # KBNS40-SF-600
Zoro # G4109805
product price: $359.99
/pk 600, $0.60/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Closure Type Elastic
- Seam Style Heat-Sealed
- Standards Federal Standard 209E and ISO STD. 14664-1 Class 5
- Series BootieButler(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bootiebutler
- MFR # KBNS40-SF-600
- Zoro # G4109805
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Overall Height | 25 in |
Details
Item | Shoe Cover Refills |
Material | Polypropylene |
Closure Type | Elastic |
Seam Style | Heat-Sealed |
Standards | Federal Standard 209E and ISO STD. 14664-1 Class 5 |
Series | BootieButler(R) |
Includes Slip Resistant Sole | Yes |
Waterproof | Yes |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Anti-Static | Yes |
Packaging | Bulk |
Federal 209E Cleanroom Class | 100 |
Description
Shoe Cover Refills, Anti-Static Yes, Closure Type Elastic, Federal 209E Cleanroom Class 100, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 5 (Class 100) and above, Material Polypropylene, Overall Height 25 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Heat-Sealed, Series BootieButler(R), Standards Federal Standard 209E and ISO STD. 14664-1 Class 5, Waterproof Yes, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1931)
- FLORSHEIM Oxford Shoe, D, 10 1/2, Brown, PR (FS2006)
- CHEMSORB Flammable Liquid Absorbent, 5Gal Pail (SP40FR-L5P)
- TOWA Full Coated PVC Gloves, PVC Chemical protection--Great Grip in Oil-Rough Palm Finish PR (FC1P12-06-XXL)
- MAGID EconoWear White Tyvek Shoe Covers, XXL (SC11-XXL)
- PRO TECT ASSOCIATES INC. Pro-Tect® Shoe Booties 50 Pairs (PBLW-050)
- KEYSTONE SAFETY Laminated Polypropylene Shoe Covers with Non Skid AQ Sole, Water Resistant, White, XL, 200/Case (SC-NWPI-AQ-XL)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, M, PR, PK100 (6336)
- TRIMACO Fits Most Blue SuperTuff Non-Skid Shoe Guard, PK 100 (54350)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Shoe Cover, Shoe Covers, L, White, PK400 (8101)
- ACTION CHEMICAL Shoe Covers, SlipResistSole, 2XL, Blu, PK300 (M2105B-N/S-18)
- Bootiebutler Disposable Shoe Covers