Shop All Disposable Shoe Covers
Bootiebutler
Shoe Cover Refill, 600 Pairs, PK600
Mfr # KBNS40-600
Zoro # G4109175
product price: $350.99
/pk 600, $0.58/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Closure Type Elastic
- Seam Style Heat-Sealed
- Includes Slip Resistant Sole Yes
- Standards Federal Standard 209E and ISO STD. 14664-1 Class 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bootiebutler
- MFR # KBNS40-600
- Zoro # G4109175
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Overall Height | 26 in |
Details
Item | Shoe Cover Refills |
Material | Polypropylene |
Closure Type | Elastic |
Seam Style | Heat-Sealed |
Includes Slip Resistant Sole | Yes |
Standards | Federal Standard 209E and ISO STD. 14664-1 Class 5 |
Series | BootieButler(R) |
Federal 209E Cleanroom Class | 100 |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Packaging | Bulk |
Anti-Static | Yes |
Description
Shoe Cover Refills, Anti-Static Yes, Closure Type Elastic, Federal 209E Cleanroom Class 100, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 5 (Class 100) and above, Material Polypropylene, Overall Height 26 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Heat-Sealed, Series BootieButler(R), Standards Federal Standard 209E and ISO STD. 14664-1 Class 5, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, S, 1 PR (9693S)
- DUPONT Proclean® Frock, White, Elastic, 2XL, PK30 (PC271SWH2X00300B)
- CONDOR Bump Cap Insert, Insert, ABS, Black, Fits Hat Size 6-3/4 to 7-3/8 (23Z354 and 23Z355) (23Z356)
- KLEENGUARD Safety Glasses, Light Blue 99.9% UVA/UVB/UVC (19639)
- CONDOR Shoe Covers, SlipResist, 1Size, White, PK200 (2KTU3)
- ACTION CHEMICAL Shoe Covers, Blue, 18 in. Size, PK300 (A-M2105B-N/S-18)
- TRIMACO Fits Most SuperTuff Non-Skid Shoe Guard (4501)
- KIMBERLY-CLARK Light Duty Shoe Covers, Onesize, 300/CT, Blue, PK300 (KCC36811)
- TRIMACO Cover Shoe Guard Disposable Pr (04501/12)
- KEYSTONE SAFETY White Cpe Shoe Cover 150 Pair/Case (SC-CPE-LRG-WHITE)
- IMPACT PRODUCTS PolyLite Shoe Covers, 16", 150PR/CT, Blue, PK150 (IMPM2105BNS16)
- Bootiebutler Disposable Shoe Covers