Shop All Disposable Shoe Covers
Bootiebutler
Shoe Cover Refill, 600 Pairs, PK600
Mfr # KBNS40-600 ESD
Zoro # G4108642
product price: $1,113.99
/pk 600, $1.86/ea
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Closure Type Elastic
- Seam Style Heat-Sealed
- Series BootieButler(R)
- Standards Federal Standard 209E and ISO STD. 14664-1 Class 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bootiebutler
- MFR # KBNS40-600 ESD
- Zoro # G4108642
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Overall Height | 25 in |
Details
Item | Shoe Cover Refills |
Material | Polypropylene |
Closure Type | Elastic |
Seam Style | Heat-Sealed |
Series | BootieButler(R) |
Standards | Federal Standard 209E and ISO STD. 14664-1 Class 5 |
Includes Slip Resistant Sole | Yes |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Federal 209E Cleanroom Class | 100 |
Anti-Static | Yes |
Packaging | Bulk |
Description
Shoe Cover Refills, Anti-Static Yes, Closure Type Elastic, Federal 209E Cleanroom Class 100, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 5 (Class 100) and above, Material Polypropylene, Overall Height 25 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Heat-Sealed, Series BootieButler(R), Standards Federal Standard 209E and ISO STD. 14664-1 Class 5, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE)
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9500L)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size M (8) (99-1-9790-8)
- CONDOR Safety Sign Cell Phone, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 451P62 (451P62)
- DEALMED Shoe Cover Non-Conductive Non-Skid Universal Size, 150 Pr/300 Cs, 300PK (784080)
- KLEENGUARD LightDuty Shoe Covers, Polypropylene, One Size Fits All, Blue, PK300 (36811)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, 2XL, PR, PK100 (6336)
- DUPONT Tyvek Isoclean BootCovers, Slip ResistSole, L, White, PK100 (IC458BWHLG01000C)
- TRIMACO Fits Most SuperTuff Non-Skid Shoe Guard (4501)
- MAGID SC11GY EconoWear Disposable Tyvek Shoe Covers, XXXL (SC11GY-XXXL)
- KLEIN TOOLS Tradesman Pro™ Shoe Covers, Large (55488)
- Bootiebutler Workwear and Protective Clothing