Shop All Disposable Shoe Covers
Bootiebutler
Shoe Cover Refill, 525 Pairs, PK525
Mfr # KBCP525
Zoro # G4108633
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Elastic
- Standards Federal Standard 209E and ISO STD. 14664-1 Class 5
- Series BootieButler(R)
- Waterproof Yes
- ISO Cleanroom Class ISO 5 (Class 100) and above
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bootiebutler
- MFR # KBCP525
- Zoro # G4108633
- Country of Origin China
- Category Disposable Shoe Covers
Details
Item | Shoe Cover Refills |
Closure Type | Elastic |
Standards | Federal Standard 209E and ISO STD. 14664-1 Class 5 |
Series | BootieButler(R) |
Waterproof | Yes |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Packaging | Bulk |
Federal 209E Cleanroom Class | 100 |
Description
Shoe Cover Refills, Closure Type Elastic, Federal 209E Cleanroom Class 100, ISO Cleanroom Class ISO 5 (Class 100) and above, Packaging Bulk, Product Type Shoe Cover, Series BootieButler(R), Standards Federal Standard 209E and ISO STD. 14664-1 Class 5, Waterproof Yes, Package Quantity 525
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ2)
- MILWAUKEE TOOL Tinted Performance Safety Glasses (Polybag) (48-73-2026)
- CLEMCO Apollo 600 HP Helmet, ACV (24002)
- MSA SAFETY Chin Strap, For Use With Novent/Bivent Hard Hats Black (10194766)
- CRITICAL COVER Critical Cover® Boot Covers, Anti-Skid Sole, Ankle Ties, M, White, PK200 (BT-T4W15-B)
- KEYSTONE SAFETY Shoe Covers, XL, Blue, Polypropylene, PK300 (SC-NWI-NS-XL-BLUE)
- KLEENGUARD Liquid Particle Shoe Cover XL/2X Dispos WHT 400/Cs (44494)
- COURTESY SERVICE PRODUCTS Skid Resistant Shoe Covers 100 Pack Large (117-60-02)
- ALPHA PRO TECH Critical Cover® MaxGrip® Shoe Covers, Anti-Skid Sole, S, White, PK200 (SH-E1W11-BH)
- KAPPLER ProVent Knee-High Shoe/Boot Cover, White, One Size, 50PK (PVN023GW0S)
- KLEENGUARD Shoe Covers, Microforce Fabric, White, 2XL (51138)
- Bootiebutler Disposable Shoe Covers