Shop All Disposable Shoe Covers
Bootiebutler
Large Kinetic Dispenser
Mfr # KBLG
Zoro # G4108773
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS
- Dispenser Capacity 110 Pairs of Shoe Covers
- Overall Height 31 in
- Overall Width 15 in
- Dispenser Features Easy to Clean, Hands Free Operation, Increased Worker Safety and Compliance, Reduced Application Time (More than 4x Faster), Reduced Contamination and Errors, Requires No Electricity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bootiebutler
- MFR # KBLG
- Zoro # G4108773
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Overall Height | 31 in |
Overall Width | 15 in |
Details
Item | Large Kinetic Dispenser |
Material | ABS |
Dispenser Capacity | 110 Pairs of Shoe Covers |
Dispenser Features | Easy to Clean, Hands Free Operation, Increased Worker Safety and Compliance, Reduced Application Time (More than 4x Faster), Reduced Contamination and Errors, Requires No Electricity |
Products Dispensed | Shoe Covers (Bulk) |
Printed Text | Shoe Covers |
Description
Large Kinetic Dispenser, Dispenser Capacity 110 Pairs of Shoe Covers, Dispenser Features Easy to Clean, Hands Free Operation, Increased Worker Safety and Compliance, Reduced Application Time (More than 4x Faster), Reduced Contamination and Errors, Requires No Electricity, Material ABS, Overall Height 31 in, Overall Width 15 in, Printed Text Shoe Covers, Products Dispensed Shoe Covers (Bulk)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" Color Coding Dots Red - Roll Form (DOT-34RL Red)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M35SK)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- WELLS LAMONT Glv Duck Thnsulat Xl (1075XLK)
- ALPHA PRO TECH Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, 2XL, Black, PK200 (BT-C1X14-B)
- POLYCO Shoe Covers, M, Blue, PK200 (49310)
- EPIC Epic Blue Polyprpylene Shoe Covrs, PK 100 (514673-XL)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3407B)
- ZORO SELECT Boot/Shoe Covers, Microporous, 1Size, PK300 (SC-KG)
- CRITICAL COVER Critical Cover® Boot Covers, Anti-Skid Sole, Ankle Ties, XL, White, PK200 (BT-T4W13-B)
- IMPACT PRODUCTS SHOECOVER, POLYLITE, 16in, 300PK (IMPM2105BNS16)
- Bootiebutler Disposable Shoe Covers