Shop All Reader Eyewear
Boost Eyewear
Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK
Mfr # 26225
Zoro # G709206601
product price: $21.69
/pk 6, $3.62/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diopter Strength +2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boost Eyewear
- MFR # 26225
- Zoro # G709206601
- UPC # 90696262257
- Country of Origin China
- Category Reader Eyewear
Details
Item | Reading Glasses, Unisex, +2.25 |
Diopter Strength | +2.25 |
Description
6 pairs of black-framed reading glasses with the same for all 6 pairs. Keep one pair in every room of the house, at work, in your car's glove box, or in your purse, backpack, or carry all to have handy when and where you need them. Shatter-resistant polycarbonate frames AND lenses for long-lasting wear, clarity, and UV-filtering. Lightweight, stylish, and durable, these glasses provide the vision boost you need without a doctor's prescription. Classic black frames to match any outfit and complement any face. Spring-loaded temple hinges for a comfortable fit, easy placement, and removal. No pinching and no added stress on glass temples. SPECIFICATIONS: Total width: 133mm/5.24in. Lens width: 55mm/2.17in. Lens height: 30mm/1.18in. Bridge width: 16mm/0.63in. Temple length: 105mm/4.13in. from lens to curvature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" H x 5" W, 0.004" Thick (449L30)
- PYRAMEX Premium Cowhide Leather Palm with Safety Cuff, Size XL, 12PK (GL1003WXL)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, XS, 1 PR (2060-XS (6))
- BRADY Information Center, Right to Know SDS (121371)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27300)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27325-6PK)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27175-6PK)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28200)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20175)
- BOOST EYEWEAR Reading Glasses, Modern Fashion Frames, Spring Loaded Hinges, Assorted, 6PK (30125)
- CONDOR Reading Glasses, +2.5, Gray, Polycarbonate (6PPA9)
- Boost Eyewear Reader Eyewear