Shop All Reader Eyewear
Boost Eyewear
Reading Glasses, Modern Fashion Frames, Spring Loaded Hinges, Assorted, 6PK
Mfr # 30250
Zoro # G509206573
product price: $21.69
/pk 6, $3.62/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diopter Strength +2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boost Eyewear
- MFR # 30250
- Zoro # G509206573
- UPC # 90696302502
- Country of Origin China
- Category Reader Eyewear
Details
Item | Blue Light Blocking Reading Glasses, +2.50 |
Diopter Strength | +2.5 |
Description
6 pairs of fashion oval-framed reading glasses with the same for all 6 pairs. Keep one pair in every room of the house, at work, in your car's glove box, or in your purse, backpack, or carry-all to have handy when and where you need them. Shatter-resistant frames AND lenses for long-lasting wear, clarity, and UV-filtering. Lightweight, stylish, and durable, these glasses provide the vision boost you want. Fashionable frame shape in fun colors and patterns including solid black 2, traditional brown tortoiseshell 1, blue tortoiseshell, red tortoiseshell 1 and purple tortoiseshell 1 to match any mood and any face. Spring-loaded temple hinges for a comfortable fit, easy placement, and removal. No pinching and no added stress on glass temples. SPECIFICATIONS: Total width: 138mm/5.43in. Lens width: 54mm/2.13in. Lens height: 27mm/1.06in. Bridge width: 14mm/0.55in. Temple length: 100mm/3.94in. from lens to curvature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Gauge Marking Decal, 2in, 15/Sheet, Red (GML102RD)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, 3X-Large (PWGFRJXXXL)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Blue (93283)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28175)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20200)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26125)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27350-6PK)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20000)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26175)
- PIP Bouton Rimless Frame Reader Clr +1.25 (250-26-0012)
- Boost Eyewear Eye Protection