Shop All Reader Eyewear
Boost Eyewear
Reading Glasses, Modern Fashion Frames, Spring Loaded Hinges, Assorted, 6PK
Mfr # 30175
Zoro # G409206598
product price: $21.69
/pk 6, $3.62/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diopter Strength +1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boost Eyewear
- MFR # 30175
- Zoro # G409206598
- UPC # 90696301758
- Country of Origin China
- Category Reader Eyewear
Details
Diopter Strength | +1.75 |
Item | Reading Glasses, Unisex, +1.75 |
Description
6 pairs of fashion oval-framed reading glasses with the same for all 6 pairs. Keep one pair in every room of the house, at work, in your car's glove box, or in your purse, backpack, or carry-all to have handy when and where you need them. Shatter-resistant frames AND lenses for long-lasting wear, clarity, and UV-filtering. Lightweight, stylish, and durable, these glasses provide the vision boost you want. Fashionable frame shape in fun colors and patterns including solid black 2, traditional brown tortoiseshell 1, blue tortoiseshell, red tortoiseshell 1 and purple tortoiseshell 1 to match any mood and any face. Spring-loaded temple hinges for a comfortable fit, easy placement, and removal. No pinching and no added stress on glass temples. SPECIFICATIONS: Total width: 138mm/5.43in. Lens width: 54mm/2.13in. Lens height: 27mm/1.06in. Bridge width: 14mm/0.55in. Temple length: 100mm/3.94in. from lens to curvature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Residential Letter B Satin Nickel 4" (RL4B-15)
- MELLOW WALK SAFETY Size 8 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK080)
- ACCUFORM Exit Sign, Emergency Exit, 10"X14 (MLEX571GF)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XS (60-9-1942-XS)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28175)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20150)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26300)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20175)
- BOOST EYEWEAR Reading Glasses, Modern Fashion Frames, Spring Loaded Hinges, Assorted, 6PK (30300)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20250)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2911720)
- Boost Eyewear Reader Eyewear