Shop All Reader Eyewear
Boost Eyewear
Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK
Mfr # 28100
Zoro # G209206798
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diopter Strength +1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boost Eyewear
- MFR # 28100
- Zoro # G209206798
- UPC # 90696281005
- Country of Origin China
- Category Reader Eyewear
Details
Item | Reading Glasses, Clear Unisex, +1.00 |
Diopter Strength | +1 |
Description
6 pairs of clear-framed reading glasses with the same for all 6 pairs. Keep one pair in every room of the house, at work, in your car's glove box, or in your purse, backpack, or carry all to have handy when and where you need them. Shatter-resistant polycarbonate frames AND lenses for long-lasting wear, clarity, and UV-filtering. Lightweight, stylish, and durable, these glasses provide the vision boost you need without a doctor's prescription. Classic rectangular shaped lenses in satin finish CLEAR half-rimmed frames that match any outfit. Great for people whose peripheral vision is stifled by colored frames. Spring-loaded temple hinges for a comfortable fit, easy placement, and removal. No pinching and no added stress on glass temples. SPECIFICATIONS: Total width: 135mm/5.32in. Lens width: 55mm/2.17in. Lens height: 27mm/1.06in. Bridge width: 13mm/0.51in. Temple length: 90mm/3.54in. from lens to curvature
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Spandex, Neoprene (EXO-MPLG-05-XL)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (BK312)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (19501)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27175-6PK)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27125)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26225)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28125)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26250)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28175)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH25G)
- Boost Eyewear Eye Protection