Boost-Bars

Boost-Bars BB-P 2-Bar Lower Grille for 2009-2014 Ford F-150; Platinum


product price: $79.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Step up your style with a boost-bars lower grille precisely designed to look like it was made to be there. No more mis-match. No more ugly gap. Boost-bars allow enough air flow to utilize your ecoboosts motor at its fullest potential while protecting your intercooler and other hardware at the same time. Our twin-bar oe-style lower grilles are made from high quality abs real chrome plated with a matte finish just like the OEM upper platinum grille. Each kit looks exactly like your upper grille styling bars giving your truck a much cleaner custom and complete look. Any version of boost-bars will fit any 2009 to 2014 ford f150 (trucks without a license plate in front center and all trucks with an ecoboost motor). Only exception is 2009 to 2012 limited and harley davidson editions. Guaranteed extremely easy and fast install for most models. No tools no drilling or removal of your trucks bumper for installation. In a matter of seconds this pre-assembled 1-piece grille securely snaps into place using the bolt holes that are commonly used for front-mounted license plates. If you have the plastic insert from the factory typically installed on 2014 ecoboost models this grille replaces that piece adding protection. The factory plastic insert may be fastened with screws on top which require tools to remove prior to installing this grille. It removes easily in 5 minutes and boost-bars will fit in its place in 5 seconds. This product is not chrome finish it is painted with a matte finish to match platinum f150s

Features
  • Each of these lower grilles are made from the same high-strength ABS to match your OEM upper grille for a clean, stock-style look
  • These lower grille kits fill in the empty space in your truck's lower grille while protecting your intercooler and other hardware at the same time
Compatability
  • 2009-2014 Ford F-150
Specifications
  • Color: Platinum
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.