Boost-Bars BB-G 2-Bar Lower Grille for 2009-2014 Ford F-150; Grey
Mfr # BB-G
Zoro # G604201824
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boost-Bars
- MFR # BB-G
- Zoro # G604201824
- UPC # 685256268086
- Country of Origin China
- Category Bumper Guides
Description
Step up your style with a boost-bars lower grille precisely designed to look like it was made to be there. No more mis-match. No more ugly gap. Boost-bars allow enough air flow to utilize your ecoboosts motor at its fullest potential while protecting your intercooler and other hardware at the same time. Our 2-bar oe-style lower grilles are made from high-strength durable abs plastic material. Each kit looks exactly like your upper grille styling bars giving your truck a much cleaner custom and complete look. Any version of boost-bars will fit any 2009 to 2014 ford f150 (trucks without a license plate in front center and all trucks with an ecoboost motor). Only exception is 2009 to 2012 limited and harley davidson editions. Guaranteed extremely easy and fast install for most models. No tools no drilling or removal of your trucks bumper for installation. In a matter of seconds this pre-assembled 1-piece grille securely snaps into place using the bolt holes that are commonly used for front-mounted license plates. If you have the plastic insert from the factory typically installed on 2014 ecoboost models this grille replaces that piece adding protection. The factory plastic insert may be fastened with screws on top which require tools to remove prior to installing this grille. It removes easily in 5 minutes and boost-bars will fit in its place in 5 seconds.
Features- Each of these lower grilles are made from the same high-strength ABS to match your OEM upper grille for a clean, stock-style look
- These lower grille kits fill in the empty space in your truck's lower grille while protecting your intercooler and other hardware at the same time
- 2009-2014 Ford F-150
- Color: Grey
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3T-012-048A)
- PERKO Perko 0954DP0STS Sliding Window Handle (0954DP0STS)
- BLACK & DECKER 20' x 2 in Tow Strap, 9000 lb, Clip Ends (BD1002)
- VESTIL Trailer Stabilizing Jack Hydraulic Beam (H-LO-J-BEAM)
- BOOST-BARS Boost-Bars BB-GB 2-Bar Lower Grille for 2009-2014 Ford F-150; Gloss Black (BB-GB)
- GM PERFORMANCE PARTS GM Performance Parts 10168501 Cam Retainer Plate for Small Block Chevy - 2nd Design ZZ3-ZZ4 (GMP10168501)
- WESTIN AUTOMOTIVE SURESTEP UNIVERSAL COMPACT BUMPER CHM(REQUIRES SEPARATE MOUNT KIT PURCHASE) (76001)
- FEY Surestep Universal Bumper (21007)
- RANCH HAND 20-C SILVERADO 2500/3500 LEGEND BULLNOSE FRONT BUMPER (BTC201BLR)
- RANCH HAND 99-07 F250/F350 LEGEND REAR BUMPER BLACK (BBF050BLL)
- TRAILFX BUMPER TRUCK REAR One Piece Design Direct Fit Mounting Hardware Included Compatible With Factory (FX1000)
- Boost-Bars Bumper Guides