Shop All Notebooks & Journals
Boorum & Pease
Tan Bound Memo Book, 7" x 4-3/8", 96 Pg
Mfr # 6559
Zoro # G5202961
original price:
$23.76
14% off
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 4 3/8" x 7"
- Paper Color White
- Number of Sheets 96
- Cover Color Tan
- Cover Material Vellum-Finish Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boorum & Pease
- MFR # 6559
- Zoro # G5202961
- UPC # 072156655908
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 4 3/8" x 7" |
Width | 4.38" |
Height | 0.79" |
Size | 7 x 4.13 |
Book-Spine Length | 7" |
Sheet Ruling Size | 1/4" |
Book Width | 4.38" |
Description
Book,Memo,7 In.X4-3/8 In.,Tan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 36" x 36" x 12", Kraft, 5/Bundle (55VM52)
- SHOCKWATCH SpotSee„¢ WarmMark® Time Temperature Indicators, 5°C/41°F, 100/Box (WM 5/41)
- PENDAFLEX File Folders 8-1/2" x 11", 2/5-Cut Tab, Green, Pk10 (PFX17174)
- DYMO Sharpie, FINE TIP PERMANENT MARKER, ASSORTED COLORS, 12 Pieces (30072)
- BOORUM & PEASE Record Book, 10-3/8" x 8-1/8", 150 Pg (21-150-R)
- BOORUM & PEASE Black and Red Record Account Book, 9-5/8" X 7-5/8", 150 Pg (38-150-R)
- BOORUM & PEASE Log Record Book, 150 Pg (G21-150-R)
- BOORUM & PEASE Black Record Book, 7-1/2" x 5", 144 Pg (96304)
- BOORUM & PEASE Laboratory Notebook, 8.2" x 10.5", 150 Pg (L21-150-R)
- BOORUM & PEASE Black and Red Record Account Book, 9-5/8" X 7-5/8", 300 Pg (38-300-R)
- TOPS 5 x 8" Ruled Perforated Pad, Pk12, Cover Color: Blue (TOP71500)
- Boorum & Pease Notebooks & Journals