Shop All Notebooks & Journals
Boorum & Pease
Record Book, 10-3/8" x 8-1/8", 150 Pg
Mfr # 21-150-R
Zoro # G5203077
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10.13 x 7.78
- Number of Sheets 150
- Cover Color Black/Maroon/Gold
- Cover Material Coated Paperboard
- Features Single-Page 5-Column Accounting Format
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boorum & Pease
- MFR # 21-150-R
- Zoro # G5203077
- UPC # 072156214013
- Country of Origin Canada
- Category Notebooks & Journals
Dimensions
Sheet Size | 10.13 x 7.78 |
Width | 8.13" |
Size | 10.13 x 7.78 |
Book-Spine Length | 10.38" |
Book Width | 8.13" |
Details
Number of Sheets | 150 |
Cover Color | Black/Maroon/Gold |
Cover Material | Coated Paperboard |
Item | Book,Rec,150Pgs,Black |
Features | Single-Page 5-Column Accounting Format |
Binding | Sewn |
Color | Black/Maroon/Gold |
Material | Coated Paperboard |
Rows/Lines Per Page | 37 |
Weight | 1.203 lbs |
Page Color | White |
Book-Binding Details | Casebound: Hard Cover |
Record-Format Type | Account Management |
Record-Format Details | Columnar Accounting; Single-Page Format (SPF) |
Record-Ruling Type | Custom Rule |
Columns Per Page | 5 |
Description
Book,Rec,150Pgs,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSCO Smoke Machine Fluid, 4L bottle (710-031)
- PARTNERS BRAND Corrugated Sheets, 24" x 30", Kraft, 5 /Bundle (SP2430)
- PRO-LINE Scale Stand, 30 In. x 30 In. (SCS3030)
- ZORO SELECT Heavy-Duty Gaylord Lids, 49 1/4" x 41 1/4" x 4", Kraft, 5/Bundle (55VM56)
- BOORUM & PEASE Record Rule Book, 12-1/8" x 7-5/8", 300 Pg (66-300-R)
- BOORUM & PEASE Black and Red Record Book, 14-1/8" x 8-5/8", 500 Pg (9-500-R)
- BOORUM & PEASE Green Record Account Book, 12-1/2" x 7-5/8", 500 Pg (67 1/8-500-R)
- BOORUM & PEASE Journal Book, 33 Lines, 300 Pg (66-300-J)
- BOORUM & PEASE Laboratory Notebook, 8.2" x 10.5", 150 Pg (L21-150-R)
- BOORUM & PEASE Black and Red Record Book, 14-1/8" x 8-5/8", 300 Pg (9-300-R)
- FIVE STAR 11" x 8.5" College Rule Notebook, 150 Pg (06210)
- Boorum & Pease Notebooks & Journals