Shop All Notebooks & Journals
Boorum & Pease
Laboratory Notebook, 8.2" x 10.5", 300 Pg
Mfr # L21-300-R
Zoro # G5202745
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 10.38 x 8.13
- Cover Color Black/Red
- Cover Material Fabrihide
- Binding Sewn
- Size 10.38 x 8.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boorum & Pease
- MFR # L21-300-R
- Zoro # G5202745
- UPC # 072156215034
- Country of Origin Canada
- Category Notebooks & Journals
Dimensions
Sheet Size | 10.38 x 8.13 |
Size | 10.38 x 8.13 |
Width | 8.13" |
Length | 10.38" |
Book-Spine Length | 10.38" |
Book Width | 8.13" |
Details
Cover Color | Black/Red |
Cover Material | Fabrihide |
Item | Book,Lab,Rec,300Pg,Black |
Binding | Sewn |
Material | Fabrihide |
Color | Black/Red |
Weight | 2 lbs |
Sheet Rule/Format Type | Data/Lab-Record Format |
Number of Subjects/Sections | 1 |
Sheets per Book/Journal | 300 |
Sheet-Ruling Color | Blue |
Dated/Undated | Undated |
Note-Rule Lines per Sheet | 46 |
Back-Cover Material | 135-pt. Chipboard |
Sheet Color | White |
Book-Binding Edge | Side |
Sheet Basis Weight (lb) | 20 lb Bond |
Description
Book,Lab,Rec,300Pg,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Display Rail, 24", L (H24-SS)
- PENTEL Pen, Rsvp, Bp, Med, Vt, Dz, PK12 (BK91V)
- SCOTCH 3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Tan, 6/Case (T901373T6PK)
- AVERY Avery® Big Tab™ Insertable Dividers 11111, Buff Paper, 8 Multicolor Tabs, 1 Set (7278211111)
- BOORUM & PEASE Record Book, 10-3/8" x 8-1/8", 150 Pg (21-150-R)
- BOORUM & PEASE Black Record Book, 7-1/2" x 5", 144 Pg (96304)
- BOORUM & PEASE Black and Red Record Book, 14-1/8" x 8-5/8", 300 Pg (9-300-R)
- BOORUM & PEASE Black and Red Record Account Book, 9-5/8" X 7-5/8", 300 Pg (38-300-R)
- BOORUM & PEASE Green Record Account Book, 12-1/2" x 7-5/8", 500 Pg (67 1/8-500-R)
- BOORUM & PEASE Black and Red Record Account Book, 9-5/8" X 7-5/8", 150 Pg (38-150-R)
- PACON CORPORATION Pacon Corporation PAC2425 Composition Books 1-2In Ruled (PAC2425)
- Boorum & Pease Notebooks & Journals