Shop All Notebooks & Journals
Boorum & Pease
Laboratory Notebook, 8.2" x 10.5", 150 Pg
Mfr # L21-150-R
Zoro # G5202751
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/8" x 10 3/8"
- Paper Color White
- Number of Sheets 150
- Cover Color Black
- Cover Material Fabrihide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boorum & Pease
- MFR # L21-150-R
- Zoro # G5202751
- UPC # 072156215010
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 1/8" x 10 3/8" |
Width | 8.13" |
Size | 10.38 x 8.13 |
Length | 10.38" |
Book Width | 8.13" |
Book-Spine Length | 10.38" |
Description
Book,Lab,Rec,150Pg,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 17" x 17" x 4", Kraft, 25/Bundle (22XK75)
- LABELMASTER NFPA Diamond Only Label, Paper, Pk1000 (H-L34)
- BOSTITCH Stapling Plier, Uses SP19-1/4" Staples, 20 Sht Cap., Chrome (BOSP3CHROME)
- FELLOWES Wire Desk Tray, 10" x14" x 3", Silver (60012)
- BOORUM & PEASE Record Rule Book, 12-1/8" x 7-5/8", 300 Pg (66-300-R)
- BOORUM & PEASE Log Record Book, 150 Pg (G21-150-R)
- BOORUM & PEASE Tan Bound Memo Book, 7" x 4-3/8", 96 Pg (6559)
- BOORUM & PEASE Record Rule Book, 12-1/8" x 7-5/8", 500 Pg (66-500-R)
- BOORUM & PEASE Black Record Book, 7-1/2" x 5", 144 Pg (96304)
- BOORUM & PEASE Black and Red Record Book, 14-1/8" x 8-5/8", 300 Pg (9-300-R)
- RITE IN THE RAIN Pocket Book, 50 Sheets, Tan Paper, 20lb (978T)
- Boorum & Pease Notebooks & Journals