Shop All Notebooks & Journals
Boorum & Pease
Green Record Account Book, 12-1/2" x 7-5/8", 300 Pg
Mfr # 67 1/8-300-R
Zoro # G5202849
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 7.62" Width x 12.50" Length
- Paper Color White
- Number of Sheets 300
- Cover Color Green/Black/Red
- Cover Material Cloth; Paperboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boorum & Pease
- MFR # 67 1/8-300-R
- Zoro # G5202849
- UPC # 072156674039
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 7.62" Width x 12.50" Length |
Size | 12.13 x 7.44 |
Width | 7.63" |
Book-Spine Length | 12.5" |
Book Width | 7.63" |
Details
Paper Color | White |
Number of Sheets | 300 |
Cover Color | Green/Black/Red |
Cover Material | Cloth; Paperboard |
Item | Book,Rec,32Ln,300Pg,Gnrd |
Features | Numbered |
Binding | Sewn |
Color | Green/Black/Red |
Material | Cloth; Paperboard |
Book-Binding Details | Casebound: Hard Cover |
Record-Ruling Type | Custom Rule |
Page Color | Premium White |
Weight | 2.15 lbs |
Record-Format Type | Account Management |
Rows/Lines Per Page | 38 |
Record-Ruling Details | Record-Style Rule |
Description
Book,Rec,32Ln,300Pg,Gnrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Paint Mtlc Oyster 6Oz (ME70506)
- SHARPIE Super Permanent Marker, Fine Bullet Tip, Red, PK12 (33002)
- UNIVERSAL 5"x 8" Plastic Clipboard 1/2" Cap., Clear (UNV40312)
- AVERY Big Tab Insertable Dividers, 5 Cle, PK24 (11113)
- BOORUM & PEASE Record Book, 10-3/8" x 8-1/8", 150 Pg (21-150-R)
- BOORUM & PEASE Record Rule Book, 12-1/8" x 7-5/8", 150 Pg (66-150-R)
- BOORUM & PEASE Laboratory Notebook, 8.2" x 10.5", 150 Pg (L21-150-R)
- BOORUM & PEASE Black Record Book, 7-1/2" x 5", 144 Pg (96304)
- BOORUM & PEASE Journal Book, with Blue Cover, 7.7" x 12.1", 500 Pg (66-500-J)
- BOORUM & PEASE Laboratory Notebook, 8.2" x 10.5", 300 Pg (L21-300-R)
- C-LINE PRODUCTS Composition Notebook, Primary Ruled, Black Marble (22020)
- Boorum & Pease Notebooks & Journals