Shop All Record Keeping Journals & Forms
Boorum & Pease
Columnar Accounting Book, 300Pgs, Black
Mfr # 21-300-R
Zoro # G5428897
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Columnar Accounting Book,300Pgs,Black
- Style Ledgers/Registers; Account Management
- Refills No
- Length 10.38 in
- Format Record-Rule Accounting; Single-Page Format (SPF)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boorum & Pease
- MFR # 21-300-R
- Zoro # G5428897
- UPC # 072156214037
- Country of Origin China
- Category Record Keeping Journals & Forms
Dimensions
Length | 10.38 in |
Width | 8.13 in |
Sheet Size | 10.13 in x 7.78 in |
Details
Item | Columnar Accounting Book,300Pgs,Black |
Product Type | Columnar Accounting Book,300Pgs,Black |
Style | Ledgers/Registers; Account Management |
Refills | No |
Format | Record-Rule Accounting; Single-Page Format (SPF) |
Cover Material | Coated Paperboard |
Number of Sheets | 300 |
Features | Casebound: Hard Cover, Numbered Pages |
Paper Color | White |
Cover Color | Black/Maroon/Gold |
Record-Ruling Type | Custom Rule |
Rows/Lines Per Page | 37 |
Binding Type | Sewn |
Description
Columnar Accounting Book,300Pgs,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 8000g/18 lb. Capacity (ABW8)
- THERMOSAFE Cold Pack, 6" L, 11-1/2" W, PK24 (FLEX1100)
- ZORO SELECT 8" x 5" Open Poly Bags, 4 mil, Clear (5DHP3)
- LEARNING RESOURCES Anatomy Models Set (3338)
- BOORUM & PEASE Book, 9 Series, Record, 500Pg (BOR9500R)
- BOORUM & PEASE Book, Rcrd, 12.5X8, Grn (BOR6718500R)
- BOORUM & PEASE Book, Columnar, 12Cols, Double (BOR1602121512)
- BOORUM & PEASE Book, 66Series, Record, 500Pg (BOR66500R)
- BOORUM & PEASE Book, 66Series, Journal, 300Pg (BOR66300J)
- BOORUM & PEASE Book, 66Series, Journal, 150Pg (BOR66150J)
- REDIFORM Book, Rcpt, Money, Trp200 (S1657N-CL)
- Boorum & Pease Record Keeping Journals & Forms