Shop All Notebooks & Journals
Boorum & Pease
Black and Red Record Account Book, 9-5/8" X 7-5/8", 300 Pg
Mfr # 38-300-R
Zoro # G5202970
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 9.25 x 7.31
- Number of Sheets 300
- Cover Color Black/Red/Gold
- Cover Material Coated Paperboard
- Features Account Record Book—Record-style rule.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boorum & Pease
- MFR # 38-300-R
- Zoro # G5202970
- UPC # 072156384037
- Country of Origin Canada
- Category Notebooks & Journals
Dimensions
Sheet Size | 9.25 x 7.31 |
Width | 7.63" |
Size | 9.25 x 7.31 |
Book Width | 7.63" |
Book-Spine Length | 9.63" |
Details
Number of Sheets | 300 |
Cover Color | Black/Red/Gold |
Cover Material | Coated Paperboard |
Item | Book,Rec,27Ln,300Pg,Blackrd |
Features | Account Record Book—Record-style rule. |
Binding | Sewn |
Color | Black/Red/Gold |
Material | Coated Paperboard |
Record-Ruling Type | Custom Rule |
Rows/Lines Per Page | 27 |
Weight | 1.552 lbs |
Record-Ruling Details | Record-Style Rule |
Page Color | Premium White |
Record-Format Type | Account Management |
Book-Binding Details | Casebound: Hard Cover |
Description
Book,Rec,27Ln,300Pg,Blackrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY HI-LITER Pen-Style Highlighters, Chisel Tip, Assorted Colors, PK6 (23565)
- MARKAL Industrial Marker, Medium Tip, Red Color Family, Ink (96222)
- FRANKFORD ARSENAL Frankford Arsenal 205-205 Ds-750 Digital Reloading Scale (205-205)
- MIDWEST FASTENER 1-1/2" Black Plastic Desk Grommets 2PK (70267)
- BOORUM & PEASE Black and Red Record Account Book, 9-5/8" X 7-5/8", 150 Pg (38-150-R)
- BOORUM & PEASE Green Record Account Book, 12-1/2" x 7-5/8", 500 Pg (67 1/8-500-R)
- BOORUM & PEASE Record Rule Book, 12-1/8" x 7-5/8", 300 Pg (66-300-R)
- BOORUM & PEASE Black Record Book, 7-1/2" x 5", 144 Pg (96304)
- BOORUM & PEASE Journal Book, with Blue Cover, 7.7" x 12.1", 500 Pg (66-500-J)
- BOORUM & PEASE Black and Red Record Book, 14-1/8" x 8-5/8", 500 Pg (9-500-R)
- BOORUM & PEASE Record Rule Book, 12-1/8" x 7-5/8", 150 Pg (66-150-R)
- Boorum & Pease Notebooks & Journals