Shop All Ink and Toner Cartridges
Boombox
Self-Adhesive Dazzle Design Letters - Black
Mfr # BO789826
Zoro # G904107697
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boombox
- MFR # BO789826
- Zoro # G904107697
- UPC # 753153317630
- Country of Origin China
- Category Ink and Toner Cartridges
Description
Dazzle letters feature a shimmering design to add a colorful touch to your display. Its unique self-adhesive backing makes these letters removable, repositionable and reusable. Easy-to-use design requires you to simply peel and place for quick use. Versatile design adheres to any clean and dry surface that's smooth or slightly textured. Fade-resistant, acid-free letters leave no residue behind and never become permanent for damage-free use. Letters are perfect for bulletin boards, signs, posters, presentation boards and more.
Specifications- Color: Black
- Weight: 0.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelopes, Thickness 0.25", PK100 (56KJ43)
- BAUMGARTENS Tape Disp-Handheld-Purple (20314)
- ENCORE PACKAGING Economy Front Action Sealer, 1/2" (EP-1810-12)
- UNIVERSAL EasyClose Catalog Envelope, #10 1/2 Square Flap, Self-Adhesive Closure, White, 250PK (UNV44101)
- HP HP 910, (3YL58AN) Cyan Original Ink Cartridge (3YL58AN#140)
- RICOH Br Mpc3003 - 1-Sd Yld Yellow Toner (RIC841814)
- HP HP 206X, W2112X High-Yield Yellow Original LaserJet Toner Cartridge (W2112X)
- CANON CANON IRC ADV COMP C3320 3325/3330 (GPR-53) BLACK (8524B003AA)
- BROTHER Ink Cartridge, 3/Color, Cyan, Mgnt, Yell, PK3 (LC793PKS)
- IBM ENT 700 CE342A Cartridge Toner - Yellow (IBMTG95P6605)
- KYOCERA KYOCERA/MITA COMP M2040dn/2540dn/2640Idn (TK-1172)
- Boombox Ink and Toner Cartridges