Shop All Electrical Boxes
Boombox
Electrical Box, Wall Box, Steel, Square
Mfr # BO430494
Zoro # G310884205
product price: $14.09
/ea
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Material Steel
- Length 4 in
- Width 4 in
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boombox
- MFR # BO430494
- Zoro # G310884205
- UPC # 747216221538
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 1-1/2 in |
Details
Item | Electrical Box |
Box Type | Wall Box |
Material | Steel |
Opening Shape | Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD5)
- ANCOR Orange 16 AWG Tinned Copper Wire - 100' (102510)
- BARKSDALE SWITCH -100-400F 125/250/480V-AC OTHER TEMPERATURE SENSOR (ML1H-H351S)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2"Trade (230-SBLK)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Aluminum, Round (S1PTAL)
- BISSELL HOMECARE 605 Electrical Switch Box - 3.5 in. Deep (HO831152)
- RACO Electrical Box, 44 cu in, Cable Box, 3 Gang, PVC, Rectangular (7846RAC)
- CANTEX Electrical Box, 90 cu in, Floor Box, 1 Gang, PVC, Round (5133760)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18COGR)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDCC, 1 Gang, Malleable Iron (FDCC-1-100)
- CALBRITE Weatherproof Box (S60000FV2S)
- Boombox Electrical Boxes