Shop All Electrical Box Covers
Boombox
Electrical Box Cover, Square Box, Square, Toggle & Duplex
Mfr # BO914445
Zoro # G110884214
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square Box
- Shape Square
- Cover Type Toggle & Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boombox
- MFR # BO914445
- Zoro # G110884214
- UPC # 739608544752
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Box Type | Square Box |
Shape | Square |
Cover Type | Toggle & Duplex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 4.04 to 4.40A (FH30)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (KLDR07.5)
- AUDIOVOX 6' Blk Rg6 Coax Cable (VH606RV)
- SCHNEIDER ELECTRIC Bus Bar (GV2G454)
- BOOMBOX Electrical Box Cover, 2 Gang, Aluminum (BO2670702)
- BOOMBOX 1 Gang in Use Outlet CoverWhite (BO800622)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550WH)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250S)
- INTERMATIC While In Use Weatherproof Cover, 1 Gang, 5-49/64 in H, 3-13/16 in W, 2-3/4 in D, Polycarbonate (WP3100C)
- HAMMOND N1 Hinge Cover w/KO ft.s, 16 x 12 x 4, Steel/Gray (CHKO16124)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S5020)
- Boombox Electrical Box Covers