Shop All Electrical Box Covers
Boombox
Electrical Box Cover, 2 Gang, Aluminum
Mfr # BO2670702
Zoro # G210884183
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Width 5.12 in
- Depth 3.48 in
- Material Aluminum
- Height 6.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boombox
- MFR # BO2670702
- Zoro # G210884183
- UPC # 758218093139
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 5.12 in |
Depth | 3.48 in |
Height | 6.12 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Material | Aluminum |
Mounting Orientation | Vertical |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.75in ID, Black, 6in, PK5 (HS-VTN 3/4 Blk 6)
- NVENT HOFFMAN Fan Cords with Inline Thermostat, Black (ACORD2T)
- RACO Connector, Flex Ac/Mc, 1-1/2", Mall Irn (2106)
- ICM Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (ICM517)
- BOOMBOX 1 Gang in Use Outlet CoverWhite (BO800622)
- BISSELL HOMECARE Electrical Box Cover, Square, Single Toggle & GFCI (HO601633)
- HAMMOND Type 3R Hinge Cover, 36 x 30 x 12, Steel/Gray (C3R363012HCR)
- BELL OUTDOOR Electrical Box Cover, 2-Gang, 2 Gang, Square, Aluminum, Toggle Switch (5125-0)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (CKPL)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-GRY)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Duplex Receptacle and Raised (11423)
- Boombox Electrical Box Covers