Shop All Electrical Boxes
Boombox
Electrical Box, 46.10546875 cu in, Outlet Box, 1 Gang, Thermoplastic Resin, Rectangular
Mfr # BO570410
Zoro # G910884117
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 46.10546875 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Thermoplastic Resin
- Length 4-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boombox
- MFR # BO570410
- Zoro # G910884117
- UPC # 723902323311
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4-5/8 in |
Depth | 2-3/4 in |
Height | 3-5/8 in |
Details
Item | Electrical Box |
Capacity | 46.10546875 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Thermoplastic Resin |
Opening Shape | Rectangular |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Pressure Switch, (2) SPST, 0 to 145 psi (PK6224)
- POWER FIRST Remote Power Stake, 3 Outlet (21RJ31)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft, 15A, 14/3, 120V (1997)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST (FD2HW)
- RACO Electrical Box, 66.7 cu in, Data Box, 2 Gang, Steel, Square (260)
- RACO Electrical Box, 30.3 cu in, Switch Box, 2 Gang, Square (685)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-100)
- CARLON Electrical Box, 32 cu in, Outlet Box, PVC, Square (B432A-UPC)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-UPC)
- RACO Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (678)
- GENESIS 7 WAY JUNCTION BOX COLOR STUDS FIXED BASE (JB 7 BLK)
- Boombox Electrical Boxes