Shop All Electrical Boxes
Boombox
Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon
Mfr # BO432935
Zoro # G010884123
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15.5 cu in
- Box Type Ceiling/Wall Box
- Number of Gangs 2
- Material Steel
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boombox
- MFR # BO432935
- Zoro # G010884123
- UPC # 747216239878
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 1-1/2 in |
Height | 4 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 15.5 cu in |
Box Type | Ceiling/Wall Box |
Number of Gangs | 2 |
Material | Steel |
Opening Shape | Octagon |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA17)
- HARTING Han 3A M Insert Screw, PK 10 (09200032611)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 12 V DC, 9 A (LC1D09JD)
- SQUARE D Panelboard Interior, 400 A, 120/240V AC (NQ42L4C)
- HUBBELL Electrical Box, 13 cu in, Wall Box, 1 Gang, Steel, Rectangular (8660)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (166)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (517)
- TEDDICO BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (B-5V)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 2-1/8 in D, 4 in W, 4 in L, 30.3 cu in Capacity (232)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB4175)
- BELL 6-Outlet 3/4 In. NPT Die-Cast Aluminum Weatherproof Outdoor Box Extension Adapter (5405-0)
- Boombox Electrical Boxes