Shop All Electrical Boxes
Boombox
Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular
Mfr # BO586496
Zoro # G510022728
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 14 cu in
- Box Type Switch Box
- Number of Gangs 1
- Material Steel
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boombox
- MFR # BO586496
- Zoro # G510022728
- UPC # 723902318874
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 3 in |
Depth | 2-3/4 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 14 cu in |
Box Type | Switch Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 4.500 In., 25 ft., Black (DWN4.50BK25)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ38)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25M1)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (C10-38)
- GENESIS 7 WAY JUNCTION BOX COLOR STUDS FIXED BASE (JB 7 BLK)
- LEGRAND Extra Deep Device Box, 2 Gang, Steel (V2444-2)
- RACO Electrical Box, 16 cu in, Floor Box, 1 Gang, Brass, Round (6RF151SR)
- PANDUIT Junction Box, Low V, Adh, Ei, 1-Gang, Deep (JB1DEI-A)
- V3GATE Electrical Box, 34 cu in, New Work Outlet Box, 2 Gang, PVC, Rectangular (B234ADJ)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Aluminum, Round (S1PTAL)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDS, 1 Gang, Malleable Iron (FDS-1-100)
- Boombox Electrical Boxes