Shop All Electrical Boxes
Boombox
Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular
Mfr # BO440422
Zoro # G310884168
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12.5 cu in
- Box Type Switch Box
- Number of Gangs 1
- Material Steel
- Width 2.154 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boombox
- MFR # BO440422
- Zoro # G310884168
- UPC # 747216222306
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 2.154 in |
Depth | 2-1/2 in |
Height | 4.192 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 12.5 cu in |
Box Type | Switch Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- MULBERRY Electrical Box, 19 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30201)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- COPE Splice Plate, Standard, PR (48-02RC)
- REELCRAFT Junction Box, Explosion Proof (370200)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8192)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 2 Gang, Malleable Iron (EDSC272)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30245)
- HUBBELL Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (600)
- CARLON Electrical Box, 97.4 cu in, Floor Box, 1 Gang, PVC, Rectangular (E976RFB)
- SOUTHWIRE Electrical Box, 65 cu in, Masonry Box, 3 Gang, Steel (TB-335-F)
- Boombox Electrical Boxes