Shop All Networking Hardware
Boombox
Aluminum Din Rail; Pre - Punched; 1 m
Mfr # BO1411644
Zoro # G203932143
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boombox
- MFR # BO1411644
- Zoro # G203932143
- UPC # 750071277084
- Country of Origin China
- Category Networking Hardware
Description
Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.
Features- Aluminum Din Rail, Pre-Punched, 1 Meter
- Din Rail
- Color Finish: Aluminum
- Width: 1.375 in.
- Height: 0.31 in.
- Length: 39 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replaces Presto Lift Counterweight Stackers (MAX3958675)
- GPX CD Player and Boombox (BC232R)
- ILC Replacement For Leoch, Ldc6350 (LDC6-350)
- SPARTAN CAMERA Verizon 4G LTE Gocam Trail Camera (GC-Z4Gb2)
- BOOMBOX TZ370W Network Security & Firewall Appliance, Black (BO3446888)
- BOOMBOX TZ470 Total Secure TE 1 Year (BO3446891)
- BOOMBOX TZ370 TotalSecure AE 1 Year Network Security (BO3455472)
- SANOXY 300Mbps WiFi Repeater Wireless-N AP Router Extender Signal Booster Range (PP-193639321587)
- ACOMDATA - FF AcomData - FF ADPU3-PCIX SuperSpeed USB3 2Port PCI Express Card Retail (ADPU3-PCIX)
- QNAP Hdd Tray For Hs Series, SP-X20-TRAY (SP-X20-TRAY)
- NEXTGEN AP430CR Wireless Access Point (NE3534990)
- Boombox Networking Hardware