Shop All Automotive Speakers & Amplifiers
Boombox
4 in. 160 Watt Car Stereo Coaxial Speakers
Mfr # BO928732
Zoro # G703928806
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boombox
- MFR # BO928732
- Zoro # G703928806
- UPC # 739608630417
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
The ideal balance of a high end car audio system requires the perfect mix of speaker tone, deep bass impact and clean undistorted power. With we make it simple to develop the impeccable Formula for a great sounding system. The Formula line offers a high end sound quality though a full line of aluminum dome tweeters with polypropylene cone speakers. These components can be matched with 400 watt peak power, dual 4 ohm subwoofers to command the deep bass frequencies all powered by the Q-Stasis circuitry amplifiers in the Formula line up.
Features- Pair 4" 160 Watt Stereo Coaxial Car Speakers
- RMS Power Handling: 40 Watts (Per Speaker) / 80 Watts (Per Pair)
- Peak Power Handling: 80 Watts (Per Speaker) / 160 Watts (Per Pair)
- Speaker Impedance: 4 Ohms
- Frequency Response: 55 Hz - 19 kHz
- Sensitivity: 88 dB
- Crossover Point: 6 kHz
- Crossover Slope: 12 dB
- Tweeter Dome Material: Aluminum dome tweeters deliver great sound with increased reliability
- Speaker Surround: Butyl rubber surrounds provide durability and deeper mid-bass impact
- Voice Coil: Pure Copper voice coil creates a strong magnetic field with a very thin extrusion
- Voice Coil Former: Kapton voice coil former is lightweight and efficiently dissipates heat
- Weight: 2.83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO Threaded Leaf Spring Shackle Pin Remover & Installation Master Set (40312)
- SKF Shaft Seal, 1-3/4 x 2-7/16 x 5/16", CRWA1, NBR (17285)
- FIRESTIK CB Antenna, 3ft., 300 W, White (KW-3WH)
- GATES Hi-Power II PowerBand V-Belts, 2/B99 (2/B99)
- PYLE 5.25" Wakeboard Speaker Led Lights (PLMRWB50L)
- BELLMAN AND SYMFON Bellman and Symfon Digital Personal Amplifier with Stereo Earphone (HC-MINO/EP)
- MONOPRICE Caliber In-Wall Speaker 10in Fiber 300W Subwoofer (each) (30486)
- PYLE One Pair 6" X 8" Threeway Triaxial (PL6183BK)
- BOSS AUDIO Boss CH6950 6 x 9 Inch 5 Way Speaker (CH6950)
- PYLE Dual Marine Wakeboard Speakers, PLMRWB65LEB (PLMRWB65LEB)
- POWER ACOUSTIK Black 4-Way 250W Mount Tweeters (NB-4)
- Boombox Automotive Audio & Video