Super Scooter Sliding Board; Yellow
Mfr # TI191273
Zoro # G403773317
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bookazine
- MFR # TI191273
- Zoro # G403773317
- UPC # 652513230018
- Country of Origin China
- Category Bicycles & Scooters
Description
offers products in several different industry verticals which including gaming, toys and health and beauty. is focused on offering value-branded products which are innovative and highly popular.
The super scooter model for ultimate durability. The solid platform is sturdy enough that it won't dip or bend while in use. Its castors are tightly secured to the board for steady and balanced roll. Feel it effortlessly glide across the floor without sticking, skidding, or streaking. Our handles are contoured for extra control and have finger guards to protect little hands from accidents.
Specifications- Color: Yellow
- Weight: 3.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Lila 2 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-GY-GG)
- KOHLER Gas Engine, 1.437"x4.46", 35 HP (PA-CH980-3002)
- E-Z UP Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Royal Blue Top (SCSG13RB)
- UNIVERSAL FOREST 24 in. H X 2 in. W Wood Grade Stake (141047)
- BOOKAZINE Super Scooter Sliding Board; Blue (TI621685)
- MICARGI City bike for Men, Midnight Blue (ROASCA V7-53-MBL)
- BRAVO SPORTS California Cruiser - Zuma (158206)
- WORKSMAN Pedals 1/2 In., PR (7217)
- HUFFY BICYCLES Huffy Bicycles 253944 26 in. Deluxe Ladies Cruiser Bike; Gloss Periwinkle (253944)
- WORKSMAN Bicycle/Tricycle Tube, 20 x 2-1/8 In. (4923)
- BELL SPORTS BIKE BMX TIRE 12.5"" BLK (7091029)
- Bookazine Bicycles & Scooters