Super Scooter Sliding Board; Red
Mfr # TI202764
Zoro # G903773329
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bookazine
- MFR # TI202764
- Zoro # G903773329
- UPC # 652513230001
- Country of Origin China
- Category Bicycles & Scooters
Description
offers products in several different industry verticals which including gaming, toys and health and beauty. is focused on offering value-branded products which are innovative and highly popular.
The super scooter model for ultimate durability. The solid platform is sturdy enough that it won't dip or bend while in use. Its castors are tightly secured to the board for steady and balanced roll. Feel it effortlessly glide across the floor without sticking, skidding, or streaking. Our handles are contoured for extra control and have finger guards to protect little hands from accidents.
Specifications- Color: Red
- Weight: 3.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Tuned Metal and Wood Wind Chime 28" with Silver Finish and Soothing Tone For Home, Garden, Patio (945540XII)
- VILLACERA 9ft Half Umbrella, Forest Green (83-OUT5462)
- A.R. NORTH AMERICA Dual Lance EXT, 1/4"SS, 1/4"F-Outx2 (3916.44)
- GENERAL HYDROPONICS Maxi Bloom 2.2 Lb (HGC718281)
- BOOKAZINE Super Scooter Sliding Board; Blue (TI621685)
- NEWALTHLETE 1006625 .50 x .12 in. Uni-Chain; Fits Single Speed & Three Speed Bicycles (NE586324)
- HANDS ON Handle Bar Grip 120 mm Yellow (HA20429)
- WINTHER Turtle Kiddy Bus 6-Seater (801.50)
- RADIO FLYER Toy Wagon Wood Red (29)
- HUFFY BICYCLES Huffy Bicycles 253941 26 in. Mens Good Vibration Bike (253941)
- BELL SPORTS Ergonomic Bike Grips (7122141)
- Bookazine Bicycles & Scooters