Steel Mesh Over Fire Camping Grill Gate; Family Size
Mfr # TI47503
Zoro # G404165548
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bookazine
- MFR # TI47503
- Zoro # G404165548
- UPC # 654204093131
- Country of Origin China
- Category Camping Gear
Description
An outdoor adventure without a hot meal can feel like a half-baked idea. That's why we want to power your next camping trip with the over fire camping grill gate. It has a powder coated steel frame that's welded to the steel mesh grill top for some seriously sturdy cooking. You can top it with skillets, pots, and pans for the ultimate dinner under the stars. If you're into camping solo, we recommend the 20"" x 10"" size. It's perfect for one or two people to enjoy an intimate meal. When it's cooled, you can even squeeze it into a backpack. If you're camping with a group, our 34"" x 16"" size will help you prepare a big meal for the whole group.
Features- Whether you're heading to the backyard for some roasted smores, or spending a week off the grid
- This campfire grill can be a game changer for all your outdoor eating
- The adjustable legs make the set up simple
- You can prop the grill over any fire, and when it's time to head back to the real world
- Simply fold them back in for compact storage
- Load up the grill with all your favorite foods
- You'll feel like you have everything, but the kitchen sink
- Material: Steel
- Size: 34" x 16", Family
- Weight: 7.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIO BRANDS Fold Chaise Lounge Stl (BY405-0154PK2)
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .095" by 1440', 5Lb Spool (20-113)
- MTD Cable-Clutch X 39. (946-0898)
- OREGON Chainsaw Chain, PowerCut, 3/8 in. Pitch, .050 in. Gauge, 84 Drive Links, Super Guard Chisel (72CJ84G)
- PLAYBERG Portable Travel Toilet with Pop Up Tent Sun Shelter for Camping and Hiking (QI003241.444)
- POINT 65 SWEDEN Point 65 Sweden 317917 Impulse Drive Pedal Motor (317917)
- POTABLE AQUA Potable Aqua 372469 Chlorine Dioxide Tablets - Pack of 20 (372469)
- SINTECHNO SINTECHNO 3-in-1 Windproof e-Fire Lighter; Power Bank Phone Charger and LED Flashlight (SU-1001)
- SMITHS Edge Stick Knife & Broad Head Sharpener (50047)
- JMKIIT Red Hurricane Lantern 11 in (97200)
- COGHLANS TENT STAKES 9 in. STEEL, 4PK (9809)
- Bookazine Camping Gear