Shop All Pool Games & Toys
Bookazine
Pool & Spa Light Junction Box
Mfr # TI86853
Zoro # G404003666
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bookazine
- MFR # TI86853
- Zoro # G404003666
- UPC # 654204363661
- Country of Origin China
- Category Pool Games & Toys
Description
These polymeric, water tight, multi-fixture junction boxes are especially designed for pools, pool-spa combinations and landscape applications. The provides a safe and reliable connection for up to four lights. It will accommodate flexible cords from No.16-3 up to No.12-3 and No.10-3 in any combination and non-metallic conduits from 1/2 to 1-Inch, including one for supply conductor feed.
Features- Watertight, multifixture enclosure
- Easy access ground bar
- PA114 Wall/Post Mounting Bracket
- Requirements for junction boxes
- Pools
- Spas
- Landscape Lighting
- Dimension: 4.75" H x 5" W x 7.5" L
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO Multistream Sprinkler (53877)
- SILKY SAWS Silky POCKETBOY 130 Large Teeth (346-13)
- COGHLANS TENT STAKES 12"" STEEL4PK (9812)
- HTI Pet Hair Removal Rock (PH-Rock-1)
- BOOKAZINE Deep Down Divers Sinking Pool Rings; Set of 4 (TI723317)
- BOOKAZINE HB11K Outdoor Portable Timer (TI3442)
- SMARTPOOL Smartpool NLMC Multicolor Underwater Light for Above Ground Pool (NLMC)
- OLYMPIAN ATHLETE 1.5 in. x 3 ft. Abg Filter Hose (OL974058)
- SWIMWAYS POOL SPRNG FLOAT 35X68"" (6038957)
- JED POOL TOOLS Pool Thermometer Float (ACE-201)
- WHOLE-IN-ONE PB-AG Above Ground Water Bonding (WH52971)
- Bookazine Pool Games & Toys