Shop All Automotive Electrical Parts
Bookazine
Multicolor Home Kit
Mfr # TI1361788
Zoro # G804004607
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bookazine
- MFR # TI1361788
- Zoro # G804004607
- UPC # 797410905147
- Country of Origin China
- Category Automotive Electrical Parts
Description
The Doorbell and Phone transmitters send a signal to the receiver when you have visitors at your door an incoming landline phone call or video phone call. The accompanied flashing SquareGlow receiver keeps you from missing an important delivery phone call or visitor.
Features- 52 Ringtones
- Range of up to 600 feet
- Can add additional Transmitters or Receivers
- One Year Warranty
- Up to120 dB
- One wireless Doorbell
- One Phone Signaler
- Two Flashing Receivers
- Led Colors: White, Green, Red, Yellow, Blue, Aqua & Purple
- Signaler Type: Standalone
- Compatible Signaling System:
- Signals: Doorbell, Landline Phone & Vp
- Power Source: Battery
- Signaler Alert Type: Light & Strobe
- Alert By: Visual
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Push-Lock, Male Connector, 1/4"x1/4" (016144)
- TITAN Jack Stands, 22 Ton Cap, PR (14400)
- MAG 1 DOT 4 Brake Fluid, 12 oz, Glycol Base (MAG1126)
- A & I PRODUCTS SMV Sign Mounting Socket 4" x3" x1.5" (A-6A62)
- POWERBRIGHT Modified 12V 6000W Sine Wave Inverter (PW6000-12)
- JDN JDN: Toyota Smart Key Maker (PM-SK06)
- DYNAMAT DYNAMAT 10005 Wood Roller For Dynamat (D54-10005)
- PHASETECH Square Grille (CI7X-SG)
- KLEIN TOOLS 12V Auto to 8mm Barrel Adapter (29209)
- LASER KEY PRODUCTS LASER KEY PRODUCTS: 3D Elite Shim For Toyota/Lexus 80K-Series (LKP-TOY-SHIM)
- SOLIDDRIVE Power Supply (AC-PS3240)
- Bookazine Automotive Electrical Parts