Shop All Pool Games & Toys
Bookazine
HB11K Outdoor Portable Timer
Mfr # TI3442
Zoro # G104040213
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bookazine
- MFR # TI3442
- Zoro # G104040213
- UPC # 657248024024
- Country of Origin China
- Category Pool Games & Toys
Description
Features
- Indoor and Outdoor: Outdoor
- Product Type: Heavy Duty Timer
- Amperage: 15 amps
- Color: Black
- Application: 15 FLA 9 LRA motor load
- Wattage: 18 watts
- Cycles: 24 hr.
- Plug-in 24-hour timer
- Ideal for outdoor decorations, holiday lighting, fountains and above ground pumps and other heavy duty appliances
- 13" cord and grounded plug and receptacle
- Comes standard with 2 on/off trippers
- CSA certified
- 1hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD 10 X 2.75 Steel - Ribbed Wheel (10275-B)
- MTD Valve-Roll Over (951-14075A)
- RUGG 3/4 in. Plastic Threaded Male Hose Shut-off Valve (W6CY-PDQ)
- RHYTHM Rhythm 4RJ636WD23 Joyful Crystal Bells (4RJ636WD23)
- BOOKAZINE Pool & Spa Light Junction Box (TI86853)
- BOOKAZINE Deep Down Divers Sinking Pool Rings; Set of 4 (TI723317)
- POOL CENTRAL 45.5 in. Inflatable Blue Swimming Pool Mesh Sling Chair Pool Float (34808649)
- SUPERJOCK 16 x 25 Ft. Heavy Solar (SU53389)
- CLUB CLEAN Bung Hole Beach Toss - The Funniest Beach Game Ever (BUNGHOLE)
- WHOLE-IN-ONE PB-AG Above Ground Water Bonding (WH52971)
- U.S. PUMICE Pumice Pool Block/Handle (PB-86)
- Bookazine Pool Games & Toys