Shop All Fabric Softeners
Bookazine
5 x 5 in. Heavy-Duty Cloth Bean Bags - Pack of 12
Mfr # TI1416077
Zoro # G504107677
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bookazine
- MFR # TI1416077
- Zoro # G504107677
- UPC # 750071320506
- Country of Origin China
- Category Fabric Softeners
Description
Heavy-Duty Cloth Bean Bag measuring 5 x 5 in is filled with plastic pellets and is ideal for tossing games. 12 per pack in assorted colors.
Features- Pack of 12
- 5 x 5 in. Heavy-Duty Cloth Bean Bags
- Grade Level: Early Childhood-Elementary
- Age Range: 3+ years
- Color: Assorted
- Material Type: Cloth
- Size: 5 x 5 in.
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Cyclomop 500 Series w/ Dolly - (CM500D)
- HOME ARMOR Home Armor Mldw Rmvr32Oz (FG502)
- PARTNERS BRAND 56 gal Trash Bags, 48 in x 43 in, .55 Mil, Black, 200 PK (CL1009)
- TOUGH GUY 10" Thermoplastic Rubber Flow Through Brush Head (2ZPC7)
- ZEP Fabric Softener, Pink, 5 gal. (302435)
- ALL Free Clear Vend Pack Dryer Sheets, Fragrance Free, 2 Sheets/Box, PK100 (R1-2979353)
- METHOD Ginger Mango Scent Fabric Softener Liquid 53.5 oz (16534)
- BOUNCE Fabric Softener Sheet Outdoor Fresh, PK408 (78051)
- SNUGGLE Liquid HE Fabric Softener, Original, 1 Load Vend-Box, PK100 (VEN 2979996)
- BOUNCE Bounce Dryer Sheet Free & Sensitive, PK720 (34087)
- MRS. MEYERS CLEAN DAY Rain Water Scent Fabric Softener Liquid 32 oz (325238)
- Bookazine Fabric Softeners