0.87 in. Wooden Bingo Balls
Mfr # TI1510557
Zoro # G304147002
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bookazine
- MFR # TI1510557
- Zoro # G304147002
- UPC # 780997277868
- Country of Origin China
- Category Toys & Games
Description
Your Lucky Number: If you need bingo balls for your next big Bingo Game, you need these 7/8 inch balls from Royal Bingo Supplies. These balls are made from cuts of natural wood and feature neat engravings. Balls are given extra attention to detail with bolded characters so you won't make any mistakes during callouts. They feel hefty enough to feel strong and weighty, but are small enough to be easily transported to wherever your next Bingo Game will be. These classic designs are suitable for any Bingo Session, Giveaways, Prize Drawings, and more! Why You'll Love It: These bingo ball packs come in packs of 75, making it the right number of balls you need to play a full session of bingo! Each feels smooth to the touch and will fit in most bingo cages.
Specifications- Material: Wooden
- Size: 0.87 in.
- Weight: 0.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label, Add, Cl, 130Rl, 1Rl Pk (DYM30254)
- TEACHER CREATED RESOURCES Confetti 7 Pocket Chart, 28in x 28in (20327)
- FLASH FURNITURE Cork/Marker Board, 45.25W x 54.75H (YU-YCI-001-CK-GG)
- WESTERN PLASTICS Handi Ring Holder Set (DP204)
- BLIP TOYS License 2 Play Funactic Foam Spray Foam Assorted 1 pc (70019-24)
- THINKANDPLAY Station Wagon - HO Scale (TH2104169)
- TREND ENTERPRISES Rhyming Bingo Game (T6067)
- THE FRECKLED FROG Animal Families Block Set (FF436)
- EDUCATIONAL INSIGHTS Kanoodle® Extreme Game (3023)
- GUIDECRAFT 7in Traffic Signs, 13 Per Set (G309)
- SCHOLASTIC Flash Cards - Sight Words (9781338233582)
- Bookazine Toys & Games