Shop All Wood Screws
Book Publishing Co
Wood Knob Screws; 1.25 in.
Mfr # GR74585
Zoro # G003739126
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Book Publishing Co
- MFR # GR74585
- Zoro # G003739126
- UPC # 654204281927
- Country of Origin China
- Category Wood Screws
Details
Item | Wood Screw |
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Features- Wood Knob Screws
- Size: 1.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (U04104.037.0100)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 10 mm Shaft Dia, 100 PK (M36000.010.0001)
- WRAP-IT Cinch Strap, No Adhesive, 18 in, 2 in Wd, Black, 6 PK (A706-18B)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3in, PK5 (U51431.037.0300)
- FASTAP Wood Screw, #8, 2-1/4 in, Black Oxide Phillips Drive, 100 PK (FTPB225)
- HILLMAN Wood Screw, Phillips Drive, 5 PK (5303904)
- ZORO SELECT Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0400)
- ZORO SELECT Wood Screw, #5, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.012.0100)
- HILLMAN Wood Screw, #9, 4 in, Epoxy Coated Steel Trim Head Torx Drive (48634)
- HILLMAN Wood Screw, 1/4 in, 1-3/4 in, Epoxy Coated Steel Flat Head Torx Drive (116855)
- SPAX Wood Screw, 6 in, Washer Head (4581820801525)
- Book Publishing Co Wood Screws