Shop All Plant & Tree Support
Book Publishing Co
Ring Stand Patio Accent - Black Powdercoat
Mfr # GR3114
Zoro # G804099184
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Book Publishing Co
- MFR # GR3114
- Zoro # G804099184
- UPC # 657248020743
- Country of Origin China
- Category Plant & Tree Support
Description
Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. All our products are stocked in our warehouse for year round, prompt shipping. We take great pride in our exceptional customer service. Height: 14".
Width: 12".
Materials: Iron.
Collection: Plant Stands and Flower Pot Bases.
Finish: Black.
This beautiful and functional handcrafted plant stand raises flower pots off the floor and are great for the verandah, deck, or patio.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Scrench, 13mm X 19mm (57-017)
- MAZELAND Welded Wire 36 in x 100 ft 2 x 4 x 125 Gauge (8011003624)
- MTD Blade Set-54 Deck (490-110-M117)
- FLASH FURNITURE Plastc Bench, 10.25"Wx71"L, Folding, White (RB-1172FH-GG)
- BOOK PUBLISHING CO 9.625 in. Loops Gazing Globe Stand (GR31835)
- DIGGERS GOPHER BASKET 1GAL 2PK (B101)
- INTERNATIONAL CARAVAN PVC Resin Square 2-Tier Plant Stand, White (3189-WT)
- EATON BROTHERS Treekote Tree Wound Dressing (306032)
- LITTLE GIANT PUMP Plant Basket 9 Inches Round (566553)
- NEPTUNE S HARVEST Neptune S Harvest - Seaweed Plant Food Pint - SW118 (459436)
- CONSERVATORIO 5 in Ceramic Dimple Pattern on Wood Stand Matte White (CO1763617)
- Book Publishing Co Plant & Tree Support