Jane II Plant Stand; Terracotta
Mfr # GR1493135
Zoro # G703773789
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Book Publishing Co
- MFR # GR1493135
- Zoro # G703773789
- UPC # 780997118116
- Country of Origin China
- Category Planters & Window Boxes
Description
Airy and sculptural, the Jane Plant Stands consist of two pieces that slip together forming a strong crisscross support for any low wide planting container. The black, square-stock bases are perfect for a sculptural array of succulents or cactus garden, for a mid-century patio, terrace or sunroom. In two sizes, the low wide planters offer many possibilities for creativity. Add the container of your choice, as a stylish holiday tree stand, fairy garden or fountain.
All of our Solaria Collection plant stands are made of wrought iron with a Black powder coated finish, designed for indoor and outdoor use, with materials and finishes for maximum weather resistance.
Features- Stylish architectural stands for creative planting
- Add succulents or cactus
- Makes a modern holiday tree stand
- Fairy garden or fountain
- For container gardens on decks balconies and patios
- Houseplants and tropicals in living rooms and sunrooms
- Color: Terracotta
- Country of Origin: India
- Dimension: 22 x 22 x 15 in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Gate Closing Spring 8" (RG 18667)
- ARROW STORAGE PRODUCTS 20ft.x9ft. Eggshell One Sided Steel Carport Enclosure (ECL2009EGX1)
- STENS Choke Cable 26" Cable For Cub Cadet Mtd Troy Bilt 290-282 (290-282)
- A.R. NORTH AMERICA Plunger Shoe, SJV (AR1981130)
- BOOK PUBLISHING CO Galvanized Steel Tub Round Outdoor Cooler (GR881870)
- VISTA 5 in Small Clear Rope Hanging Terrarium Vase (VI1852120)
- COBRACO Canterbury Plant Stand, 21" (SCBPS1021-B)
- PANACEA PRODUCTSRP GT 8 Sand Humm Bracket (85004GT)
- CONSERVATORIO 24 in. Terra Cotta Adjustable Railing Planter (CO3253258)
- MAYNE MAIL POST INC Mayne® Nantucket Window Box Decorative Brackets, Black (Pack of 2) (4828-B)
- SULLIVANS Brown Ceramic 4.5 in. H Artistic Herb Planter, 3PK (ACE178)
- Book Publishing Co Planters & Window Boxes