Shop All Fountains, Garden Statues & Sculptures
Book Publishing Co
Gazing Globe 33 in. H Stand
Mfr # GR151494
Zoro # G403710374
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Book Publishing Co
- MFR # GR151494
- Zoro # G403710374
- UPC # 654204792867
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. All our products are stocked in our warehouse for year round, prompt shipping. We take great pride in our exceptional customer service. With handforged leaves.
Includes removable baseplate.
Materials: Metal.
Collection: Gazing Globe Stands.
Dimensions: 33"H.
Finish: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENT Garden Hose (CELSGHW58025)
- WINTHER Tricycle with Tray (WIN583)
- MTD Screw-3/8-16 X 2.2 (710-3011)
- OKLAHOMA JOES GRILL T/T CHAR OKJO BLK (19402088)
- BOOK PUBLISHING CO 6 in. Gazing Globe Teal Crackle (GR3118)
- BOOK PUBLISHING CO 18 in. H Gazing Globe Stand (GR709004)
- BOOK PUBLISHING CO Orangery Trellis - Powder Coated in Black (GR31846)
- DEKORRA PRODUCTS Artificial Rock Enclosure - Autumn Bluff (103-AB)
- DESIGN TOSCANO Copper Falls Cascading Garden Fountain (SS5312)
- RTS COMPANIES RTS Companies 5510-000200-8081 Flatback Rain Barrel Stand (5510-000200-8081)
- DESIGN TOSCANO Bulldog Puppy Partner Collectible Dog Statue (JQ110862)
- Book Publishing Co Fountains, Garden Statues & Sculptures