Shop All Outdoor Fireplaces, Fire Pits & Accessories
Book Publishing Co
38 in. Four Seasons Evanston Gas Fire Pit
Mfr # GR1485362
Zoro # G803713135
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Book Publishing Co
- MFR # GR1485362
- Zoro # G803713135
- UPC # 750071536433
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Features
- Wood looking tile top with rustic sides
- Finished in a deep gray coloring
- Amber glass beads shimmer with flames to add ambiance
- Matching steel cover converts fire pit to a chat table
- Uses lp gas tank
- Matching inside motion chair
- Dimension: 37.2" x 37.2" x 24.61"
- Weight: 54.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Blade, Mulching 1" x2.77" x20.8" (A-B1PD1064)
- LOGO BRANDS OR State Elite Chair (195-12E)
- CORONA TOOLS Fixed Tine Leaf Rake, 19 Inch Wide, 54 Inch Handle (RK 62061)
- MTD Handle-Lower 800 H (749-04557-0637)
- LIVING ACCENTS FIRE PIT SQ 30"" LP GAS (SRGF11626B)
- IMAK RSI Fire Starter Cloth - Pack of 24 (RSI-EZFIRE-24)
- SERENELIFE Propane Gas Fire Pit Table - 50,000 BTU Square Gas Firepits with Cover for Outside (SLCNX76)
- PANACEA Fp Log Bin Antique Iron (15704)
- THE OUTDOOR PLUS 30 Round Luna Fire Pit - GFRC Concrete - Rustic Gray - Match Lit - Liquid Propane (OPT-LUN30-RGR-LP)
- OHIO FLAME OF36LTYSB 36 dia Liberty Natural Steel Standard Base Fire Pit (OF36LTY_SB)
- EMPIRE On & Off Remote Control Receiver & Remote Safety Pilot Kits (EM81543)
- Book Publishing Co Outdoor Fireplaces, Fire Pits & Accessories