Book Publishing Co

24"H Argyle Plant Stand IV - Powder Coated Graphite


product price: $69.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Simple elegant plant stands for your home or yard. Finished in a graphite powdercoat for both indoor and outdoor use. Available in four sizes with heights of 8", 14", 18" and 24".
  • Powder Coated - Graphite
  • Made of wrought iron
  • Powder coated to withstand rust, for both indoor and outdoor use
  • Measures 12" Dia at top x 24"H, 17 1/4" Dia at feet
  • Available in other heights
  • Material: Wrought Iron
  • N/A: 90 days
  • Height: 24
  • Min Width:12
  • Max Width: 17.25
  • Min Depth: 12
  • Max Depth: 17.25
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.