Shop All Tarps
Book Publishing Co
10 ft x 15 ft Tarp, Silver
Mfr # GR776305
Zoro # G303900783
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Tarp Finished Length 10 ft
- Tarp Finished Width 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Book Publishing Co
- MFR # GR776305
- Zoro # G303900783
- UPC # 723902720509
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 15 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 15 ft |
Details
Color | Silver |
Item | Tarp |
Description
We provide a wide assortment of garden and lawn products that are present in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Silver tarp
- Color: Silver
- Size: 10 x 15 ft
- Weight: 2.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS 410-350-4 Inner Tube 90 Degree Stem Valve Angle For Carlisle (170-001)
- POWERMAX CONVERTERS 60AMP CONVERTER/CHARGER (PM3-60LK)
- VALLEY INDUSTRIES NOZZLE BROADCAST ASSY NO10 (6541-01-CSK)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-12X16)
- TARPS NOW 15 ft x 20 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1520)
- ZORO SELECT 24 ft 6 in x 11 ft 4 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTZ1)
- TARPS NOW 8 ft x 12 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0812)
- X1 TOOLS 8 ft x 8 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-0808)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-40X50)
- TARPS NOW 10 ft x 12 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1012)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-24X24)
- Book Publishing Co Tarps