Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Spring Return SS, 3-Way, T port, Body Material: Stainless steel
Mfr # 8P0145-C1-3/4
Zoro # G7539771
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Body Style 3-Way
- Ball Valve Product Group Actuated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8P0145-C1-3/4
- Zoro # G7539771
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Spring Return SS,3-Way,T port |
Body Material | Stainless steel |
Body Style | 3-Way |
Ball Valve Product Group | Actuated |
Description
Pneumatic,Spring Return SS,3-Way,T port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 44'' (4L440)
- SUNTEC B2Ya8916 Oil Pump (2 Stage-3450 (B2YA8916)
- NATIONAL Small Bore Metric Seals, 30X42X7-R2LS32-S (30X42X7-R2LS32-S)
- TRICK SHOT Food Grade Penetrating Lubricant; Non-Toxic, Non-Flammable, Biodegradable, Solvent, 11 oz, 6PK (TSPL6PK)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, SS (8P766000-C1-3)
- BONOMI Pneumatic, Actuated CS, Butterfly Valve (DA8101-C1-2)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 2" (DAN501S-C1-2)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-4)
- BONOMI Pneumatic, Double Acting SS, 3-Way, Tport (8P0143-C1-11/4)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 4" (DAN501S-C1-4)
- VELVAC Dummy Gladhand, 1/2 In FPT Connection (035100)
- Bonomi Pneumatic Flow Control Valves