Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Spring Return SS, 3-Way, T port
Mfr # 8P0145-C1-1
Zoro # G7539765
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Ball Valve Product Group Actuated
- Body Style 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8P0145-C1-1
- Zoro # G7539765
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Spring Return SS,3-Way,T port |
Body Material | Stainless steel |
Ball Valve Product Group | Actuated |
Body Style | 3-Way |
Description
Pneumatic,Spring Return SS,3-Way,T port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 14 In Stroke (288-325)
- MI-T-M Bypass Hose, 1/4 In I.D. x 10 In 250 psi (15-0140)
- INTERSTATE PNEUMATICS 2-Way 2 Position 110V Electric / Pneumatic Solenoid Valve - 1/4 Inch NPT (CVS7046)
- D&D 224" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5V2240)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, CS (8P766001-C1-4)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, SS (8P766000-C1-3)
- BONOMI Pneumatic, Actuated CS, Butterfly Valve (DA8101-C1-2)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, SS (8P766002-C1-2)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 4" (DAN501S-C1-4)
- BONOMI Pneumatic, Spring Return Brass, 3-Way T (8P0131-C1-11/2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 2-1/2 In (GLA23E D212)
- Bonomi Pneumatic Valves