Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Spring Return Brass, Ball Valve
Mfr # 8P0082LF-C1-1/2
Zoro # G7538968
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Ball Valve Product Group Actuated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi
- MFR # 8P0082LF-C1-1/2
- Zoro # G7538968
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Spring Return Brass,Ball Valve |
Body Material | Brass |
Ball Valve Product Group | Actuated |
Description
Pneumatic,Spring Return Brass,Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coalescing Filter, 1/2 In. NPT, 250 psi (4ZL35)
- POWERDRIVE GearbeltPulley, XL, 12 Grooves (12XLB037-6FA)
- TITAN HD Motor Run Capacitor, 15 MFD, 370V, Oval (POC15A)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE319AN08Z, Pressure Line, 6 micron (ZX-UE319AN08Z)
- BONOMI Pneumatic, Actuated CS, Butterfly Valve (DA8101-C1-2)
- BONOMI Pneumatic, Spring Return Brass, 3-Way T (8P0131-C1-11/2)
- BONOMI Pneumatic, Double Acting SS, 3-Way, Tport (8P0143-C1-11/4)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-8)
- BONOMI Pneumatic, Double Acting Brass, Ball Valve (8P0080LF-C1-11/2)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 2" (DAN501S-C1-2)
- NUMATICS Swivel, 1/2In NPT, 1/2In NPT, Knurled (4FCTN)
- Bonomi Pneumatic Flow Control Valves